Instant Cold Pack (10.2cm x 15.2cm)
898.000040
- UNSPSC 42172001
9501031966990 1
9501031966990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 15.2 cm |
| Width | 10.2 cm |
| Quantity | 1 |
| EAN | 0684892824212 |
Features
| Ready to use and easy to activate for emergency use whenever cold therapy is required |
| Reaches 0°C (32°F) within seconds and remains below 5°C (41°F) for up to 10 minutes |
Applications
For Sprains, strains, dislocations, swelling, bumps and bruising, minor burns, headaches, migraines and tension relief, muscle aches and spasms, cramps, toothaches, insect bites, stings and sinus congestion